Shop All Circuit Breakers
Ge
Miniature Circuit Breaker, THHQL Series 20A, 1 Pole, 120/240V AC
Mfr # THHQL1120
Zoro # G3001537
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series THHQL
- AC Voltage Rating 120/240V AC
- Phase 1
- Circuit Breaker Actuator Toggle
- Circuit Breaker Mounting Style Plug In
Product Information
- Brand Ge
- MFR # THHQL1120
- Zoro # G3001537
- UPC # 783164117394
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Frame Size | THQ |
Width | 1 in |
Depth | 2-3/8 in |
Height | 3-9/32 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.28 in |
Length | 3.28 in |
Description
Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series AQ, Phase Single, Series THHQL, Max. AIR Rating 22kA at 120/240V AC, For Use With Power Mark Gold Load Centers and AQ Lighting Panels, Terminal Connection Screw Clamp, Frame Size THQ, Length 3.28 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVRI-J-60100-M)
- TECHFLEX Sleeving, 0.380 In., 50 ft. L, Red (FIN0.38RD50)
- SOUTHWIRE Ind Dgtl Pwrstrip Timer (049690WCWD)
- REMKE Cord Grip, Alum, 1/2" NPT, .188-.250 (RSR-104)
- GE Miniature Circuit Breaker, THHQL Series 100A, 2 Pole, 120/240V AC (THHQL21100)
- GE Miniature Circuit Breaker, THHQL Series 30A, 1 Pole, 120/240V AC (THHQL1130)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- GE Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115GFTP)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- GE Molded Case Circuit Breaker, THQL Series 70A, 2 Pole, 120/240V AC (THQL2170)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 2 Pole, 120/240V AC (QOB240)
- Ge Circuit Breakers