Shop All General Purpose Relays
Ge
Mho Distance 120V-AC Other Relay
Mfr # 12CEY51A8D
Zoro # G604409114
Free Shipping & Returns
$2,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage (AC) 120 V-AC
Product Information
- Brand Ge
- MFR # 12CEY51A8D
- Zoro # G604409114
- Country of Origin Unknown
- Category General Purpose Relays
Details
Coil Voltage (AC) | 120 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- LEVITON Watertight Locking Plug (26W09)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- KABLE KONTROL Kable Kontrol® Steel Cable Clamps - 3/8" Dia - Vinyl Insulated - 100 Pcs (CC-5001-C)
- GE FEEDER MANAGEMENT 70-265V-AC 88-300V-DC PROTECTION RELAY (750-P5-G5-S5-HI-A20-R-E)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- PERFORMANCE TOOL Over/Under Voltage 120V-Ac (WOUVT-3-120AC)
- Ge General Purpose Relays