Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Meter Main, TSM, 4 Spaces, 150A
Mfr # TSMR815CSFLFMG
Zoro # G305305494
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 4
- Amps 150A
- Series TSM
Product Information
- Brand Ge
- MFR # TSMR815CSFLFMG
- Zoro # G305305494
- UPC # 783164415155
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Description
Whether a building is powered by overhead lines or underground feeder cable you can use this GE PowerMark Gold 150 Amp 4-Space 8-Circuit Ring less Meter Socket Combination Load Center. It is approved for use in Georgia Power areas. This unit is built to withstand the toughest environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB5AA6)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-WW)
- GE Load Center, TM304, THQL, 30 Spaces, 200A, 120/208V, Main Circuit Breaker, 3 Phase (TM30420C)
- GE Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase (TL42422C)
- GE Panel Powr Outlt 50A Rec (U054P)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- GE Load Center, TL124, THQL, 12 Spaces, 125A, 120V, Main Lug, 3 Phase (TL12412R)
- GE Load Center, TLM402, THQL, 40 Spaces, 200A, 120/240V, Convertible Main Lug, 1 Phase (TLM4020CCU)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures