Shop All Manual Motor Switches
Ge
Manual Motor Starter, NEMA, 16A, 277VAC, 2P
Mfr # CR101H1
Zoro # G1164947
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operator Toggle Switch
- Enclosure NEMA Rating 1
- Number of Required Thermals 1
- Depth 2.63 in
- Height 4.16 in
Product Information
- Brand Ge
- MFR # CR101H1
- Zoro # G1164947
- Country of Origin United States
- Category Manual Motor Switches
Dimensions
Depth | 2.63 in |
Height | 4.16 in |
Width | 2.28 in |
Overall Depth | 2.63 in |
Overall Width | 2.28 in |
Mounting Hole Diameter | 0.25 in |
Overall Height | 4.16 in |
Description
Manual Motor Starter, Horsepower @ Single Phase - 120V AC 1 hp, Horsepower @ Single Phase - 240V AC 1 hp, Maximum Voltage Rating 277V AC, Number of Poles 2, Operator Toggle Switch, Phase Single, Current AC 16 A, Series CR101H, Maximum Overload Relay Current Setting Not Applicable, Minimum Overload Relay Current Setting Not Applicable, NEMA Enclosure Rating 1, Number of Required Thermals 1, Overload Protection Type Thermal, Starter Style NEMA, Overall Depth 2.63 in, Overall Height 4.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104180508)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- ANCOR Ancor White 16 AWG Tinned Copper Wire - 100' (102910)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- GE Manual Motor Starter, NEMA, 16A, 277VAC, 2P (CR101H)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y11)
- GE Manual Motor Starter, NEMA, 16A, 230VDC, 1P (CR101Y1)
- SIEMENS Manual Motor Starter, Knob, 34 to 40A, 3P (3RV20214FA10)
- SQUARE D Manual Motor Switch, IEC, 30A, 600V (2510KW1)
- Ge Manual Motor Switches