Shop All Circuit Breaker & Panelboard Accessories
Ge
Main Lug Kit, 225A, 6Wx12L
Mfr # MLA2
Zoro # G8505777
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pro-Stock A-Series Panelboards
- Amps 225A
- Max. Wire Size 600 kcmil
- Min. Wire Size 1 AWG
- Length 12.00"
Product Information
- Brand Ge
- MFR # MLA2
- Zoro # G8505777
- UPC # 783175408320
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 600 kcmil |
Min. Wire Size | 1 AWG |
Length | 12.00" |
Width | 6.00" |
Details
Item | Lug Kit |
For Use With | Pro-Stock A-Series Panelboards |
Amps | 225A |
Amps AC | 225 |
Includes | (4) Dual Lugs |
Description
Main Lug Kit, Max. Wire Size 600 kcmil, Min. Wire Size 1 AWG, Includes (4) Dual Lugs, For Use With Pro-Stock A-Series Panelboards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 277/480V (HBL5100B7W)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (XTMC9A01TD)
- GE Cover, Surface, 20Wx49.5inL (AF49SD)
- GE Retainer, 125A, 4Wx6L (THQLRK4)
- GE Handle Tie, 125A, 2 Poles (TEYXHT2)
- GE Panelboard MB Kit, 225A, 9.5inWx16.5inL (MB233)
- GE Ground Bar Kit (TGK12CP)
- GE Mounting Base, 100A, 277V AC, 3 Poles (TEY3B)
- SQUARE D Shunt Trip, 110 to 130V AC/125V DC, None Poles (LV426843)
- Ge Circuit Breaker & Panelboard Accessories