Shop All Replacement Coils
Ge
Magnetic Coil, 460-480V, NEMA Sz 4
Mfr # 55-501463G004
Zoro # G0536846
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters
- Coil Volts 480V AC
- Starter Size 4
- VA Rating 87
- Hz 60
Product Information
- Brand Ge
- MFR # 55-501463G004
- Zoro # G0536846
- UPC # 783166423509
- Country of Origin United States
- Category Replacement Coils
Dimensions
Starter Size | 4 |
NEMA Size | 4 |
Details
Item | Replacement Coil |
For Use With | GE NEMA Rated 300 and 200 Line Magnetic Contactors and Starters |
Coil Volts | 480V AC |
VA Rating | 87 |
Hz | 60 |
Contactor Type | NEMA |
Coil Power | 87 VA |
Frequency | 60 Hz |
Compatible with Series | 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters |
Coil Voltage | 480V AC |
Contactor Style | NEMA |
Description
Replacement Coil, Coil Voltage 480V AC, NEMA Size 4, Compatible with Series 200-Line Contactors, 200-Line Starters, 300-Line Contactors, 300-Line Starters, Contactor Style NEMA, Coil Power 87 VA, Frame Size Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures, (AL32)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- SIEMENS Surge Protection Device, 3 Phase, 277/480V AC Wye, 3 Poles, 4 Wires + Ground (TPS3E1120D2)
- GE Magnetic Coil, 277V, 30A (CR460XCN)
- GE Magnetic Coil, 115-120V, NEMA Sz 00, 0, 1 (15D21G002)
- GE Replacement Coil, NEMA, Size 5, 480V (55-530249G004)
- GE Magnetic Coil, 230-240V, NEMA Sz 2 (15D22G003)
- GE Magnetic Coil, 115-120V, NEMA Sz 3 (55-501336G002)
- GE Magnetic Coil, 115-120V, NEMA Sz 4 (55-501463G002)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- Ge Contactors & Contacts