Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TM820, THQL, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # TM820RCUFL
Zoro # G8511456
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 8
- Amps 200A
- Voltage 120/240V
- Phase 1
Product Information
- Brand Ge
- MFR # TM820RCUFL
- Zoro # G8511456
- UPC # 783164113259
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.25 in |
Width | 13.25 in |
Depth | 5-33/64 in |
Length | 29.00" |
Max. Wire Size | 250 KCMIL |
Min. Wire Size | 2/0 AWG |
Description
Load Center, Number of Spaces 8, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Series TM820, Height 29.25 in, Width 13.25 in, Depth 5 33/64 in, For Use With GE THQL Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Recommended Flush Cover Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322URB)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- FUSETRON Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222RCU)
- GE Main Load Center (TLM612FCUD)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812RCU)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TLM422, THQL, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (TLM4222CCU)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures