Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Ge
Load Center, TL424, THQL, 42 Spaces, 225A, 120V, Main Lug, 3 Phase
Mfr # TL42422C
Zoro # G8511203
original price:
$746.72
16% off
new price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 42
- Amps 225A
- Voltage 120V
- Phase 3
Product Information
- Brand Ge
- MFR # TL42422C
- Zoro # G8511203
- UPC # 783164189957
- Country of Origin Multiple
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 44.81 in |
Width | 15.36 in |
Depth | 4-3/4 in |
Description
Load Center, Number of Spaces 42, Amps 225 A, Voltage 208Y/120V AC, Circuit Breaker Type THQL, Included Enclosure Cover Combination Flush/Surface, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 0, Phase 3, Series TL424, Height 44.81 in, Width 15.36 in, Depth 4 3/4 in, For Use With GE THQL Circuit Breakers, Bus Material Aluminum, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 1, Cover Attachment Style Screw On, Cover Closure Method Door Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GJV, GMA, GMC, MDA, MDL, MDV Series, 270 Fuses Included 1/8 A to 30 A (NO.270)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- WIREMOLD Internal Elbow Fitting, Ivory, Steel (V5711LHA)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- GE Load Center, TL304, 30 Spaces, 225A, 120V, Main Lug, 3 Phase (TL30422C)
- GE Meter Main, TSM, 4 Spaces, 150A (TSMR815CSFLFMG)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- GE Main Load Center (TLM612FCUD)
- GE Disconnect A/C60A2P Fuse (TF60RCP)
- GE Load Center, TM422, THQL, 42 Spaces, 225A, 120/240V, Main Circuit Breaker, 1 Phase (TM4222CCU)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- Ge Panelboards, Load Centers, & Circuit Breaker Enclosures