Shop All LED Light Bulbs
Ge
LED Bulbs, 75 W, A19 Bulb, Soft White, PK2
Mfr # 93127324
Zoro # G303666139
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15,000 h
- Bulb Shape Globe
- Bulb Technology LED
- Bulb Type A19
- Voltage 120 V
Product Information
- Brand Ge
- MFR # 93127324
- Zoro # G303666139
- UPC # 43168659437
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.38" |
Height | 4.13" |
Details
Average Light Bulb Life | 15,000 h |
Bulb Shape | Globe |
Bulb Technology | LED |
Bulb Type | A19 |
Voltage | 120 V |
Light Appearance | Soft White |
Bulb Power Source | 12 W |
Bulb Primary Application | General Purpose |
Wattage Equivalency | 75 W |
Standards | Energy Star Rated |
Energy Star Compliant | Yes |
Description
LED light bulbs offer outstanding energy efficiency and long-lasting performance. Use GE LED general purpose light in table lamps, sconces and open fixtures to replace 75-watt incandescent bulbs. It's great for frequently used fixtures—GE LED's long life and low energy use will help you save money on energy.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge232maxp-n/ultra (GE232MAXP-N/ULTRA GE GENERAL ELECTRIC G.E)
- LUMAPRO Wall Pack, HPS, 120 V, 100 W (23Y141)
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- ILC Replacement for Satco S8420 replacement light bulb lamp, 25PK (S8420 SATCO)
- GE 48" T8/T12, 40 W, T8 Tube, Daylight, PK6 (37183)
- GE LED Bulbs, 100W, 15 W, A19, Soft White, PK2 (93127668)
- GE Classic LED Soft White Non-Dim A19 Light Bulb, 8 W, PK4 (99190)
- GE Classic LED Daylight Non-Dim A19 Light Bulb, 8 W, PK4 (99192)
- GE 18" T8/T12, 15 W, T8 Tube, Daylight, PK6 (37190)
- GE 100W LED Bulbs, 15 W, A19, Daylight, PK2 (93127672)
- NEWHOUSE LIGHTING G9 Base 5W Dimmable LED Light Bulb Warm White, PK 4 (G9-5050D-4)
- Ge LED Light Bulbs