Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in
Mfr # LEDT8/LC/G/2/840
Zoro # G7683381
original price:
$11.58
14% off
new price: $9.89
/ea
Sold in multiples of 20 for $197.80
$197.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Product Information
- Brand Ge Lamps
- MFR # LEDT8/LC/G/2/840
- Zoro # G7683381
- UPC # 043168364096
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 24" |
Overall Length | 24 in |
Nominal Length | 2 ft |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 17 W, Lumens 1,200 lm, 1,550 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type C, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 24 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Baffle with Reflector and Regressed Frosted Lens Trim" (ELM422W)
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW520)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- ILC Replacement for Satco S9591 replacement light bulb lamp (S9591 SATCO)
- Ge Lamps LED Light Bulbs