Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T8, 36"L, 2-Pin(G13), 5000K, Watts: 12 W
Mfr # LED12BDT8/G3/850
Zoro # G7683661
Sold in multiples of 20 for $165.80
$165.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED12BDT8/G3/850
- Zoro # G7683661
- UPC # 043168395571
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 36" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 36 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, Lumens 1,550 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 36 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- FEIT ELECTRIC LED DOWNLIGHT 4"" 75W 4PK (LEDR4HO/6WYCA/4)
- HALO Rl4 All-Purpose Led Baffle-Trim Modules (RL4TRMWHB)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11BDT8/G4/840)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- FEIT ELECTRIC T4 G9 LED Bulb Warm White 35 W , 3PK (BP35G9830LED3PK)
- Ge Lamps LED Light Bulbs