Shop All LED Light Bulbs
Ge Lamps
Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W
Mfr # LED11ET5/G/2/835
Zoro # G7683180
product price: $18.95
/ea
Sold in multiples of 20 for $379.00
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED11ET5/G/2/835
- Zoro # G7683180
- UPC # 043168344173
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 22" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Overall Length | 22 in |
Bulb Dia. | 3/4 in |
Nominal Length | 2 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 24 W, Lumens 1,550 lm, Nominal Length 2 ft, Shatter-Resistant No, Watts 11 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 22 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 150a21/rs/tf 120-130v replacement light bulb lamp (150A21/RS/TF 120-130V PHILIPS)
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-835-DX2 25PK (KT-LED25T8-48G-835-DX2)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- BULBRITE 25w Dimmable Clear A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861944)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- GE LAMPS LED Tube, 3750 lm, 3500K, Linear Bulb, 25.5 (LED26ET5/G/4/835)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5/740)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS LED, 14 W, T8, Medium Bi-Pin (G13) (LED14BDT8/G4/850)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- Ge Lamps LED Light Bulbs