Shop All Vehicle Bulbs & Lenses
Ge Lamps
LED Type B U Lamp U6, T8, G13,3500 K
Mfr # LED13BDT8/U6/835
Zoro # G401259660
product price: $21.55
/ea
Sold in multiples of 12 for $258.60
$258.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Wattage Equivalency 28/32W LFL
- Watts 13 W
Product Information
- Brand Ge Lamps
- MFR # LED13BDT8/U6/835
- Zoro # G401259660
- UPC # 662049500271
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 in |
Bulb Bend Radius | 6 in |
Details
Description
U-Shaped LED Bulb, Trade Number LED13BDT8/U6/835, Bulb Housing Glass, Bulb Shape T8, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,800 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 13 W, Bulb Base Type Medium Bi-Pin (G13), Color Temperature 3500K, Color Rendering Index 80, Color Selectable No, Dimmable No, Light Technology LED, Lumen Selectable No, Overall Length 22 1/2 in, Bulb UL Type Type B, Voltage 120 to 277V AC, Rough Service No, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Loaded Ball Mount w/1-7/8" Ball, 2" Drop (45293)
- GATES Straight Hose Coolant Hose, 24264 (24264)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- GEN-Y HITCH Weld-On Receiver Tube 2 x 2 x 5.5 (GH-002)
- GE LAMPS HID LED, 35 W, ED17, Medium Screw (E26) (LED35ED17/750/HAZ)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- GE LAMPS LED Type B U Lamp, T8, G13,5000 K (LED13BDT8/U/850)
- GE LAMPS LED Type B U Lamp, T8, G13,4000 K (LED13BDT8/U/840)
- GE LAMPS LED Type B U Lamp, T8, G13,3500 K (LED13BDT8/U/835)
- GE LAMPS Halogen Sealed Beam Floodlight, PAR36, 35W (35PAR36/H/WFL30-12V)
- ILC Replacement Chevrolet / Chevy Cobalt Year 2009 Rear Turn Signal replacement light bulb lamp, 10PK (COBALT YEAR 2009 REAR TURN SIGNAL CHEVROLET /)
- Ge Lamps Automotive Lighting