Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 7500 lm, 50W, 5000K
Mfr # LED50ED23.5/750
Zoro # G2525630
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED50ED23.5/750
- Zoro # G2525630
- UPC # 043168227391
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 2-61/64" |
Max. Overall Bulb Length | 7-19/32" |
Max Overall Bulb Length | 7-19/32" |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 5/8 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 100 W, Lumens 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 150 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 50 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Par Reflector Cone, 5020 (5020SN)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 3500K, Watts: 11 W (LED11ET5/G/2/835)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Lpl-5-9-Tp (LPL-5-9-TP)
- UNIJACK Pendant Connector- Bronze Finish (87203UJ-ADP-BRZ)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 4000K (LED50ED23.5/740)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- GE LAMPS LED U-Tube, T8, 13W, 5000K (LED13ET8/U6/850)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- LUXRITE BR30 LED Light Bulbs 8.5W (65W Equivalent) 650LM 2700K Warm White Dimmable E26 Base 12-Pack (LR31870-12PK)
- Ge Lamps LED Light Bulbs