Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 12000 lm, 80W, 5000K
Mfr # LED80ED23.5/750
Zoro # G2525597
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED80ED23.5/750
- Zoro # G2525597
- UPC # 043168226769
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 7-19/32" |
Max. Overall Bulb Length | 7-19/32" |
Light Bulb Dia. | 2-61/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 5/8 in |
Overall Length | 7 3/4 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1000797 replacement light bulb lamp (1000797 USHIO)
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-889)
- O.C. WHITE CO Machine Light, LED, 100 to 240VAC, Wtrproof (LED-1936-120V)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/750/HAZ)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/740/HAZ)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS LED Tube, 1700 lm, 14.0W, 3000K Color Temp. (LED14BDT8/G4/830)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED, 15 W, PAR38, Medium Screw (E26), PK4 (LED15DP38VOW830/35-4PK)
- FEIT ELECTRIC PAR 38 E26 Medium LED Bulb Purple 90 Watt Equivalence 1 pk, 4PK (PAR38/P10KLEDBX)
- Ge Lamps LED Light Bulbs