Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 12000 lm, 80W, 4000K
Mfr # LED80ED23.5M/740
Zoro # G3339292
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED80ED23.5M/740
- Zoro # G3339292
- UPC # 043168227681
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 7-19/32" |
Light Bulb Dia. | 2-61/64" |
Max Overall Bulb Length | 7-19/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 5/8 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Worklight 5 Led Portable (L1312)
- HOMECARE PRODUCTS 23886 4 x 48 in. Vinyl Cove Wall Base; Gray (HO135928)
- ILC Replacement for Trojan Technologies 602856 replacement light bulb lamp (602856 TROJAN TECHNOLOGIES)
- ILC Replacement for GE General Electric G.E F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/750/HAZ)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/740/HAZ)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- Ge Lamps LED Light Bulbs