Shop All LED Light Bulbs
Ge Lamps
LED Replacement Lamp, 12000 lm, 80W, 4000K
Mfr # LED80ED23.5/740
Zoro # G2525612
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED23-1/2
- Bulb Technology LED
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED80ED23.5/740
- Zoro # G2525612
- UPC # 043168226356
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-61/64" |
Max. Overall Bulb Length | 7-19/32" |
Max Overall Bulb Length | 7-19/32" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 5/8 in |
Overall Length | 7 3/4 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 150 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 3200 Lumen USB-C Rechargeable Tactical Flashlight (TK22R)
- LEVITON SOCKET ADAPTER INCNDSCNT (02005-000)
- ILC Replacement for Ledtronics B3127cr6-0012 replacement light bulb lamp (B3127CR6-0012 LEDTRONICS)
- NIGHTSTICK Head Lamp, LED, Spotlight/Floodlight (NSP-4606B)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5M/740)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/750/277/480/HAZ)
- GE LAMPS HID LED, 80 W, ED23-1/2, Medium Screw (E26) (LED80ED23.5/750/HAZ)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- Ge Lamps LED Light Bulbs