Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR30, 12W, 3000K, 40deg., E26
Mfr # LED12DP30RW83040
Zoro # G1802976
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED12DP30RW83040
- Zoro # G1802976
- UPC # 043168421317
- Country of Origin Multiple
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-47/64" |
Light Bulb Dia. | 3-3/4" |
Max Overall Bulb Length | 3-47/64" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 5/6 in |
Bulb Dia. | 3 3/4 in |
Description
LED,12 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp (CF13EL/MINITWIST/5000K/BL SYLVANIA)
- ASD LIGHTING Light, LED, Bullt Floodlight, Knuckl, 28W, 5K (ASD-BFL-A28N50)
- EATON WIRING DEVICES Extender Sckt Med Bs 660W 250V (1054-BOX)
- ELCO LIGHTING LED Stein™ Track Fixture (ET617CT3DW)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- GE LAMPS LED Lamp, PL Horizontal, 3000K Bulb Color (LED9G24Q-H/830)
- GE LAMPS LED Lamp, 5000K Color Temp., 3000 lm, 21.0W (LED21ED17/750)
- GE LAMPS LED Lamp, BR30, 10W, 2700K, E26 (LED10/DR303/827W)
- GE LAMPS LED Linear Lamp, 1550 lm, 3000K Color Temp (LED10ET8/G/4/830)
- FEIT ELECTRIC Light bulb, LED, MR16, GU10 Base, 3, PK72 (BPMR16GU500930CA3/24)
- Ge Lamps LED Light Bulbs