Shop All LED Light Bulbs
Ge Lamps
LED Lamp, PAR30, 12W, 2700K, 40deg., E26
Mfr # LED12DP30RW82740
Zoro # G1834911
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR30
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED12DP30RW82740
- Zoro # G1834911
- UPC # 043168421348
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-47/64" |
Max Overall Bulb Length | 3-47/64" |
Light Bulb Dia. | 3-3/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 3 3/4 in |
Overall Length | 3 5/6 in |
Description
LED,12 W,PAR30,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING G8 Base 3W LED Light Bulb, 25W Equiv., 300 Lumens, Warm White, PK 4 (G8-3025-4)
- E E SYSTEMS GROUP eSenLite® 2x4ft 50W 6500 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 2 PK (EEFPTL2460W-RC)
- SYLVANIA Natural A21 E26 (Medium) LED Bulb Soft White 100 W , 2PK (40752)
- ILC Replacement for Damar Cfm32w/gx24q-3/830 replacement light bulb lamp (CFM32W/GX24Q-3/830 DAMAR)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS LED Lamp, 5.5W, Daylight, PK3 (LED5.5LS3/850)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- GE LAMPS LED, 21 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/4/840)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- GE LAMPS LED Lamp, GU24 Shape, Non Dimmable (LED11G24d-H/840)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- Ge Lamps LED Light Bulbs