Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GX24q-2 Shape, Non Dimmable
Mfr # LED19GX24Q-V/827
Zoro # G7760159
product price: $19.59
/ea
Sold in multiples of 6 for $117.54
$117.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Technology LED
- Bulb Type Plug-In
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED19GX24Q-V/827
- Zoro # G7760159
- UPC # 043168392884
- Country of Origin Multiple
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6-3/8" |
Max. Overall Bulb Length | 6-3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 3-19/32" |
Bulb Dia. | 3 1/2 in |
Overall Length | 6 1/2 in |
Description
LED,18.5 W,PL Vertical,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 250 Watt Metal Halide Ballast Kit, MH-250A-Q-KIT (MH-250A-Q-KIT)
- ILC Replacement for Pelican Water Puv-7 Quartz Sleeve replacement light bulb lamp (PUV-7 QUARTZ SLEEVE PELICAN WATER)
- ILC Replacement for Damar 24057b replacement light bulb lamp (24057B DAMAR)
- SCIPIO 6-inch Tactical Flashlight 180 Lumens Lightweight with Adjustable Beam (S3201D)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/835)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24q-H/840)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- GE LAMPS LED Lamp, BR30, 10W, 3000K, E26 (LED10DR303/830W)
- ILC Replacement for Sylvania 12psb White LED Replacement replacement light bulb lamp (12PSB WHITE LED REPLACEMENT SYLVANIA)
- Ge Lamps LED Light Bulbs