Shop All LED Light Bulbs
Ge Lamps
LED Lamp, GU24 Shape, Non Dimmable
Mfr # LED11G24d-H/840
Zoro # G0574852
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d-3)
- Bulb Color Temp. 4000K
- Bulb Housing Aluminum/Polycarbonate
- Bulb Shape T14
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED11G24d-H/840
- Zoro # G0574852
- UPC # 043168929929
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 6-1/2" |
Max. Overall Bulb Length | 6-1/2" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1-19/32" |
Overall Length | 6 2/3 in |
Bulb Dia. | 2 in |
Description
LED,10.5 W,T14,2-Pin (G24d-3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Fresnel Glass Lens With Reflector, 173 (173P)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- ILC Replacement for National Stock Number NSN 6240-00-538-8546 replacement light bulb lamp (6240-00-538-8546 NATIONAL STOCK NUMBER NSN)
- PELICAN Yellow No Led Industrial Handheld Flashlight, 183 lm (2410C)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- GE LAMPS LED Replacement Lamp, 7500 lm, 50W, 5000K (LED50ED23.5/750)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- GE LAMPS LED 8W, T8, Med Bi-Pin, G13, Glass, 2 ft. (LED8ET8/G/2/840)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- Ge Lamps LED Light Bulbs