Shop All LED Light Bulbs
Ge Lamps
LED Lamp, Cylindrical, Polycarbonate, PK2
Mfr # LED15LS2/850
Zoro # G6637946
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Technology LED
- Bulb Type Standard
Product Information
- Brand Ge Lamps
- MFR # LED15LS2/850
- Zoro # G6637946
- UPC # 043168756440
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 1-3/4" |
Max Overall Bulb Length | 4-29/64" |
Max. Overall Bulb Length | 4-29/64" |
Bulb Dia. | 1 3/4 in |
Overall Length | 5 1/3 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-5K-PC)
- STREAMLIGHT General Purpose Spotlight, LED, Yellow (44910)
- ILC Replacement for Osram Sylvania Elc-7/x Bulk replacement light bulb lamp (ELC-7/X BULK OSRAM SYLVANIA)
- LEDLENSER Ledlenser MH10, 600 Lumens (880385)
- GE LAMPS LED, 15 W, A19, Medium Screw (E26), PK4 (LED15DA19/850-4PK)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/835)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/840)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5MR1682735)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- FEIT ELECTRIC LED MR16 GU10 DL 50W 3PK (BPMR16FGU59503)
- Ge Lamps LED Light Bulbs