Shop All LED Light Bulbs
Ge Lamps
LED Lamp, BR40, 13W, 3000K, E26
Mfr # LED13DBR40/830
Zoro # G9490896
original price:
$19.29
39% off
new price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape BR40
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED13DBR40/830
- Zoro # G9490896
- UPC # 043168147088
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 6-11/32" |
Max Overall Bulb Length | 6-11/32" |
Overall Length | 6 1/3 in |
Bulb Dia. | 5 in |
Description
LED,13 W,BR40,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 46"Max. Length (28W/835 Min Bipin T5 HE ALTO UNP/40)
- ILC Replacement for Bodine B94c (B94C BODINE)
- EURI LIGHTING 5CCT Selectable LED Downlight 65W Dim ES (DLC4S-10W105se)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/850/CVG)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- GE LAMPS LED 12W, PAR30, Med, E26, 40D, Fl (LED12DP30RW92740)
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2040e)
- Ge Lamps LED Light Bulbs