Shop All LED Light Bulbs
Ge Lamps
LED Lamp, BIAX, 17W, 4000K
Mfr # LED172G11/840/10
Zoro # G3880795
original price:
$19.99
10% off
new price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (2G11)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape HLBX
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED172G11/840/10
- Zoro # G3880795
- UPC # 043168390750
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 21-55/64" |
Light Bulb Dia. | 3/8" |
Max Overall Bulb Length | 21-55/64" |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 22 1/2 in |
Bulb Dia. | 1 3/4 in |
Description
LED,17 W,HLBX,4-Pin (2G11)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 60a/y replacement light bulb lamp, 2PK (60A/Y PHILIPS)
- SIMPLE DESIGNS 115 Athletic Sports Soccer Ball Base Ceramic Bedside Table Lamp with White Empire Shade Black Trim (LT1079-SCR)
- ILC Replacement For PLUSRITE J78 100W 120V (WW-4GHV-7)
- SIGNIFY LED Lamp, 35 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F35/DIM 12V 10/1FB)
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 40deg., E26 (LED18D38OW384040)
- GE LAMPS LED Linear Lamp, 1650 lm, 5000K Color Temp (LED10ET8/G/4/850)
- FEIT ELECTRIC PL GX24Q1 4 Pin LED Tube Light Soft White 13 Watt Equivalence (BPPLD13E827LED)
- Ge Lamps LED Light Bulbs