Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 9.0W, PK3
Mfr # LED9LS3/827
Zoro # G5005047
product price: $9.15
/pk 3, $3.05/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Technology LED
- Bulb Type Standard
Product Information
- Brand Ge Lamps
- MFR # LED9LS3/827
- Zoro # G5005047
- UPC # 043168751841
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1-7/16" |
Max. Overall Bulb Length | 4-29/64" |
Max Overall Bulb Length | 4-1/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 1/2 in |
Overall Length | 4 1/2 in |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269202)
- POWERZONE Flashlight Tactical Led 1000L (12106)
- LUMAPRO Wall Pack, Pulse Start, 150 W (4GWG9)
- GE LAMPS LED, 9 W, T8, Medium Bi-Pin (G13) (LED9BDT8/G2/850)
- GE LAMPS LED Lamp, PL Horizontal, 3500K Bulb Color (LED9G24Q-H/835)
- GE LAMPS LED Lamp, 9.0W, Daylight, PK3 (LED9LS3/850)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5DMR16W83025)
- GE LAMPS LED Lamp, PAR20, 7.0W, 3000K, 35deg., E26 (LED7DP203W830/35)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LED12BDT8/G3/840)
- FEIT ELECTRIC Utility Light, LED, 4ft 1-Lamp, Lin, PK6 (74104/6)
- Ge Lamps LED Light Bulbs