Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 5.5W, Daylight, PK3
Mfr # LED5.5LS3/850
Zoro # G5005056
product price: $9.59
/pk 3, $3.20/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 5000K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
- Bulb Type Standard
Product Information
- Brand Ge Lamps
- MFR # LED5.5LS3/850
- Zoro # G5005056
- UPC # 043168751773
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-7/16" |
Max. Overall Bulb Length | 4-29/64" |
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 1-7/16" |
Overall Length | 4 1/2 in |
Bulb Dia. | 1 1/2 in |
Description
Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xelogen Ba15d-120-50x/fr replacement light bulb lamp (BA15D-120-50X/FR XELOGEN)
- ILC Replacement for Maxlite Mls13gusww6 replacement light bulb lamp (MLS13GUSWW6 MAXLITE)
- HALO Straight Metal Baffle, 6101 (6101BB)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- GE LAMPS LED Lamp, 5.5W, Cool White, PK3 (LED5.5LS3/827)
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/830)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/830/E-4PK)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- Ge Lamps LED Light Bulbs