Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 500 lm, 4000K Color Temp., 12V
Mfr # LED6.5DMR16W84015
Zoro # G7275523
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 4000K
- Bulb Housing Polycarbonate
- Bulb Shape MR16
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED6.5DMR16W84015
- Zoro # G7275523
- UPC # 043168751582
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 1-13/16" |
Max. Overall Bulb Length | 1-13/16" |
Light Bulb Dia. | 2" |
Bulb Dia. | 2 in |
Overall Length | 1 5/6 in |
Description
LED,6.5 W,MR16,2-Pin (GU5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LMF24, 0.4W, T1 3/4, 24V (LMF24-W)
- FEIT ELECTRIC LED A21 E26 DL 100W 2PK (A100/950CA/FIL2)
- ILC Replacement for UV Doctor Uvdrx-1612 replacement light bulb lamp (UVDRX-1612 UV DOCTOR)
- CURRENT T4 G8 LED Light Bulb Warm White 25 Watt Equivalence (29006)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- GE LAMPS LED Linear Lamp, 2100 lm, 4000K Color Temp (LED14ET8/G/4/840)
- GE LAMPS LED Lamp, 40000 lm, 270W, 4000K Color Temp. (LED270BT56/740)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- ILC Replacement For NUVO LIGHTING, S29751 (S29751)
- Ge Lamps LED Light Bulbs