Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 4000K Color Temp., 5000 lm, 35.0W
Mfr # LED35ED17/740
Zoro # G5574690
original price:
$89.58
20% off
new price: $71.65
/ea
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 4000K
- Bulb Housing Metal/Polycarbonate
- Bulb Shape ED17
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED35ED17/740
- Zoro # G5574690
- UPC # 043168276023
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 5-3/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Max Overall Bulb Length | 5-3/8" |
Bulb Dia. | 2 1/2 in |
Overall Length | 5 1/2 in |
Length | 5 1/2 in |
Description
HID Replacement LED Bulb, Bulb Dia. 2 1/2 in, Bulb Shape ED17, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 70 W, Lumens 3,000 lm, 4,000 lm, 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 100 W, Shatter-Resistant No, Voltage 120 to 277V AC, Watts 35 W, Length 5 1/2 in, Bulb Base Type Medium Screw (E26), Bulb Housing Metal/Polycarbonate, Color Rendering Index 70, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 100q/cl/dc/64475/osram 120v replacement light bulb lamp (100Q/CL/DC/64475/OSRAM 120V SYLVANIA)
- ILC Replacement for Viqua S463rl replacement light bulb lamp (S463RL VIQUA)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4465 lm, 47-3/4" L (LCAT24-40LWG-EDU)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- GE LAMPS HID LED, 21 W, 35 W, 45 W, ED17, E26 (LED/LC/ED17/7SC)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- GE LAMPS LED Lamp, PAR38, 18W, 4000K, 25deg., E26 (LED18D38OW384025)
- GE LAMPS LED Lamp, 3500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/835)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- Ge Lamps LED Light Bulbs