Shop All LED Light Bulbs
Ge Lamps
LED Lamp, 15.0W, Cool White, PK2
Mfr # LED15LS2/827
Zoro # G5005001
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED15LS2/827
- Zoro # G5005001
- UPC # 043168755931
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4-7/16" |
Light Bulb Dia. | 1-3/4" |
Max. Overall Bulb Length | 4-29/64" |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 5 1/3 in |
Bulb Dia. | 1 3/4 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Stairwell Fixture, 3251 Lumens, 4000K (WL4 30L EZ1 LP840 N100 NES7 DIM10)
- ILC Replacement for Norman Lamps Lh2400 Modeling replacement light bulb lamp (LH2400 MODELING NORMAN LAMPS)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- MILWAUKEE TOOL USB RECHARGEABLE LOW-PROFILE HEADLAMP KIT (2115-21)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED Lamp, 6500K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/865)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Lumens: 2050 lm (LED14ET8/G4/850CT)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/850/CVG)
- LUMAPRO Mini LED Bulb, LMG-24, 0.4W, T1 3/4, 24V (LMG-24-W)
- Ge Lamps LED Light Bulbs