Shop All Electronic LED Drivers
Ge Lamps
LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W
Mfr # LED/DR/D2L/LW
Zoro # G8854174
original price:
$27.85
14% off
new price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 33W
- Output Current 0.48ADC
- Ballast Dimming Yes
- Ballast Dimming Type 0-10V Dimming
- Input Current 0.30AAC
Product Information
- Brand Ge Lamps
- MFR # LED/DR/D2L/LW
- Zoro # G8854174
- UPC # 043168213783
- Country of Origin Viet Nam
- Category Electronic LED Drivers
Dimensions
Width | 1 5/16 in |
Height | 1 1/4 in |
Length | 9 1/2 in |
Description
LumenChoice(TM), LED Driver, Intended LED Usage LED Tubes, Number of Bulbs Supported 2, 120 to 277V AC Input Voltage, 26 to 34V DC Output Voltage, 0.30AAC Input Current, 0.48ADC Output Current, 16 W Input Power, 33W Power Output, 9 1/2 in Length, 1 5/16 in Width, 1 1/4 in Height, Case Form Factor Long, Standard Profile, Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 2W 1383 Elevator Lamp, ND 27K BA15S (LED2W1383V2)
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- SATCO 6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish (S8588)
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Width: 1 5/16 in (LED/DR/D2L/HW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/LW)
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC (LED/DR/D4L/HW)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- LITHONIA LIGHTING Security Floodlight (HGX LED 2RH ALO 40K 120 PE DDB M2)
- DIODE LED OMNIDRIVE X 24V 96W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V96W-J)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- Ge Lamps Electronic LED Drivers