Shop All LED Light Bulbs
Ge Lamps
LED Bulb GU24, 4 1/3 in L, 15 W, PK4
Mfr # LED15DA19/GU24/827-4PK
Zoro # G611119129
product price: $51.85
/pk 4, $12.96/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Product Information
- Brand Ge Lamps
- MFR # LED15DA19/GU24/827-4PK
- Zoro # G611119129
- UPC # 662049523850
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 3/8 in |
Overall Length | 4 1/3 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6/155V)
- ILC Replacement for Welch Allyn 18100 replacement light bulb lamp (18100 WELCH ALLYN)
- FEIT ELECTRIC LED UTILITY LIGHT 2 LAMP (SHOP/4X2/840/V1)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421C)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1683035 12)
- GE LAMPS HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (LED80ED23.5/730)
- GE LAMPS LED Lamp, BIAX, 17W, 4000K (LED172G11/840/10)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- GE LAMPS LED Lamp, BIAX, 17W, 120V, 3000K (LED172G11/830/10)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, A21, Medium Screw (E26) (LED-8017E345-G3)
- Ge Lamps LED Light Bulbs