Shop All LED Light Bulbs
Ge Lamps
LED Bulb A15, 3 1/2 in L, 3.5 W, PK2
Mfr # LED4DFA15-W-2PK
Zoro # G111119056
product price: $13.79
/pk 2, $6.90/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120 V AC
- Watts 3.5 W
Product Information
- Brand Ge Lamps
- MFR # LED4DFA15-W-2PK
- Zoro # G111119056
- UPC # 662049501216
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 3 1/2 in |
Bulb Dia. | 1 7/8 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Qhv-1 (QHV-1 SOCKET)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert" (EL69730B)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- BOSTITCH Adjustable Clamp Desk Lamp, Black (VLED1800BKC)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-C-2PK)
- GE LAMPS LED, 3.5 W, G25, Candelabra Screw (E12), PK2 (LED3DFGC-GW-2T)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/830/E-4PK)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- GE LAMPS LED, 11.5 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/4/850)
- GE LAMPS LED Lamp, BIAX, 17W, 3500K (LED172G11/835/10)
- ILC Replacement for TCP LED 10W 4 Inches Recessed Downlight - 3500k replacement light bulb lamp (LED 10W 4` RECESSED DOWNLIGHT - 3500K TCP)
- Ge Lamps LED Light Bulbs