Shop All LED Strip Lights
Ge Lamps
LED, 30 W, T8, Single Pin (Fa8)
Mfr # LED36T8/G/8/840
Zoro # G9698952
Sold in multiples of 20 for $659.00
$659.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Single Pin (Fa8)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
Product Information
- Brand Ge Lamps
- MFR # LED36T8/G/8/840
- Zoro # G9698952
- UPC # 043168623292
- Country of Origin Multiple
- Category LED Strip Lights
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Incandescent Wattage Equivalency 96 W, Lumens 4,400 lm, Watts 30 W, Color Selectable No, Light Technology LED, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Requires Separate Driver, Light Distribution Spot, Dimming Type 0-10V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Adjustable Slot Aperture One Piece Trim" (EL1430W)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- NIGHTSTICK Black Helmet Mounted Dual Light Flashlight, Lithium CR123, 220lm (NSP-4650B)
- FEIT ELECTRIC LED DIM GY8.6 50W WW (BP50G8.6/830LED)
- ELCO LIGHTING 3.0W/ft. Indoor LED Tape Light (E30-2430-100)
- PROGRESS LIGHTING Two-Foot LED Strip Light (P730000-030-30)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & Driver w/ Switch (DI-KIT-24V-BC1SX60-3000)
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/DD/WH)
- JASCO Jasco Products 218420 26427 18 in. Plug Led Lgt Fixture (218420)
- BEYOND LED TECHNOLOGY LED Flexible Neon Rope Light|164W|Yellow|3000K|50 Feet|IncludesClips, Connectors & AC PoweredKIT (Epistar-Y)
- Ge Lamps LED Strip Lights