Shop All LED Light Bulbs
This Product is Discontinued
Ge Lamps
LED 18W, PAR38, Med, E26, 40D, Fl (Discontinued)
Mfr # LED18D38W3927/40
Zoro # G3229447
This Product is Discontinued
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR38
- Bulb Technology LED
Product Information
- Brand Ge Lamps
- MFR # LED18D38W3927/40
- Zoro # G3229447
- UPC # 043168929264
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/8" |
Light Bulb Dia. | 4-3/4" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 5-1/8" |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 3/4 in |
Description
LED,18 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.