Shop All LED Light Bulbs
Ge Lamps
LED, 15 W, A19, Medium Screw (E26), PK4
Mfr # LED15DA19/850-4PK
Zoro # G406382288
original price:
$27.59
5% off
new price: $26.19
/pk 4, $6.55/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Dimmable Yes
- Light Distribution Omnidirectional
- Voltage 120V AC
Product Information
- Brand Ge Lamps
- MFR # LED15DA19/850-4PK
- Zoro # G406382288
- UPC # 662049523836
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 4 2/3 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE Maglite K3A102 Mag-Lite Solitaire Pres Box Silver (K3A102)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- ILC Replacement for CDL E264120mr04c9 replacement light bulb lamp (E264120MR04C9 CDL)
- MIDWEST FASTENER 2-1/8" Phenolic Candelabra Sockets 4PK (77862)
- GE LAMPS LED Lamp, Cylindrical, Polycarbonate, PK2 (LED15LS2/850)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/850)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1682735 12)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- GE LAMPS LED 18W, PAR38, Med, E26, 25D, Fl, Bulb Color Temp.: 3500K (LED18D38OW383525)
- ALSET LED Direct Wire 4' Tube 4K (60785)
- Ge Lamps LED Light Bulbs