Shop All LED Light Bulbs
Ge Lamps
LED, 15 W, A19, Medium Screw (E26), PK4
Mfr # LED15DA19/827-4PK
Zoro # G906382290
original price:
$27.15
5% off
new price: $25.79
/pk 4, $6.45/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Polycarbonate
- Bulb Shape A19
- Dimmable Yes
- Light Distribution Omnidirectional
Product Information
- Brand Ge Lamps
- MFR # LED15DA19/827-4PK
- Zoro # G906382290
- UPC # 662049523805
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 2/3 in |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 3/8 in |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-PRO 40W T4 LED Light Bulb - Medium Base - White Finish (S7336)
- WORTH HOME PRODUCTS Worth Home Products PBN-0302-0011 1-Light Brushed Bronze Instant Pendant Conversion Kit- Scavo Glass Shade (PBN-0302-0011)
- ERICSON TASK LIGHT, 1239 SERIES 92W LED EMERGENC (1239-25F-LED-EL)
- LUXRITE T8 LED Tube Light Bulbs 11W (17W Equivalent) 1100LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34070-12PK)
- GE LAMPS LED Tube, 3900 lm, 5000K, Linear Bulb, 25.5 (LED26ET5/G/4/850)
- GE LAMPS LED Lamp, 40000 lm, 270W, 4000K Color Temp. (LED270BT56/740)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 5000K (LED80ED23.5/750)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- GE LAMPS LED Lamp, 15.0W, Cool White, PK2 (LED15LS2/827)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 4000K Cool White Dimmable GU5.3 Base 24-Pack (LR21406-24PK)
- Ge Lamps LED Light Bulbs