Shop All LED Light Bulbs
Ge Lamps
LED, 13 W, T5, Miniature Bi-Pin (G5)
Mfr # LED13ET5G4/840HE
Zoro # G7683722
product price: $15.19
/ea
Sold in multiples of 20 for $303.80
$303.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED13ET5G4/840HE
- Zoro # G7683722
- UPC # 043168343558
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 46" |
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 5/8" |
Nominal Length | 4 ft |
Overall Length | 46 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 13 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 26944a (26944A DAMAR)
- GOOD EARTH LIGHTING Fixture Undercab F8T5 Plug Wht (G9712P-T5-WHES-I)
- ILC Replacement for Light Bulb / Lamp Jp120v-800w replacement light bulb lamp (JP120V-800W LIGHT BULB / LAMP)
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/850HE)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/830HE)
- GE LAMPS LED, 13 W, T5, Miniature Bi-Pin (G5) (LED13ET5G4/835HE)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/840)
- GE LAMPS LED Linear Lamp, 2000 lm, 3500K Color Temp (LED14ET8/G/4/835)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- Ge Lamps LED Light Bulbs