Shop All LED Light Bulbs
Ge Lamps
LED, 10 W, T5, Miniature Bi-Pin (G5)
Mfr # LED10ET5G3/840HE
Zoro # G7683634
Sold in multiples of 20 for $279.80
$279.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 4000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED10ET5G3/840HE
- Zoro # G7683634
- UPC # 43168344012
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 34" |
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3/4 in |
Overall Length | 34 in |
Nominal Length | 3 ft |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 21 W, Lumens 1,600 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 34 in, Bulb Finish Frosted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED U.L. Listed 1 Inch Stackable Porcelain Socket Extenders (602219)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- GE LAMPS LED, 7.5 W, Stik, 2-Pin (G24d), PK4 (LED8BG24-O/840-4PK)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- GE LAMPS LED Linear Lamp, 2100 lm, 4000K Color Temp (LED14ET8/G/4/840)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 4000K, Watts: 11 W (LED11ET5/G/2/840)
- SUNLITE LED G9 BiPin Base 2W (25W Halogen Equivalent) 200 Lumen NonDimmable Light Bulb 5000K, 6PK (80812-SU)
- Ge Lamps LED Light Bulbs