Shop All LED Light Bulbs
Ge Lamps
LED, 10 W, T5, Miniature Bi-Pin (G5)
Mfr # LED10ET5G3/835HE
Zoro # G7683241
original price:
$13.99
5% off
new price: $13.29
/ea
Sold in multiples of 20 for $265.80
$265.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3500K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED10ET5G3/835HE
- Zoro # G7683241
- UPC # 043168343763
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 34" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Bulb Dia. | 3/4 in |
Overall Length | 34 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 21 W, Lumens 1,550 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 34 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Feit Electric 3912086 40 watt Equivalence Enhance 3.8 watt 350 Lumen Decorative G25 Filament LED Bulb; Soft White - Pack of 3 (3912086)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- ASTRO PNEUMATIC $SUNLIGHT CORDLESS HANDHELD COLOR MATCH (AO50SL)
- SUNPERIAN 3 Inch Ultra Thin LED Recessed Downlights 5 CCT 2700K-5000K 8W 540LM Dimmable 6-Pack (SP34230-6PK)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/830HE)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS LED Lamp, 500 lm, 2700K Color Temp., 12V (LED6.5DMR16W82735)
- GE LAMPS Linear LED Bulb, T8, 36"L, 2-Pin(G13), 3500K, Watts: 12 W (LED12BDT8/G3/835)
- GE LAMPS LED Lamp, 500 lm, 3000K Color Temp., 12V (LED6.5MR1683025)
- GE LAMPS LED, 12 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/2/850)
- GE LAMPS LED, 11 W, T5, Miniature Bi-Pin (G5) (LED11ET5/G/2/850)
- Ge Lamps LED Light Bulbs