Shop All LED Light Bulbs
Ge Lamps
LED, 10 W, T5, Miniature Bi-Pin (G5)
Mfr # LED10ET5G3/830HE
Zoro # G7683433
product price: $16.95
/ea
Sold in multiples of 20 for $339.00
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Miniature Bi-Pin (G5)
- Bulb Color Temp. 3000K
- Bulb Housing Glass
- Bulb Shape T5
- Dimmable No
Product Information
- Brand Ge Lamps
- MFR # LED10ET5G3/830HE
- Zoro # G7683433
- UPC # 043168343718
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 34" |
Light Bulb Dia. | 5/8" |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 3 ft |
Overall Length | 34 in |
Bulb Dia. | 3/4 in |
Description
Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 21 W, Lumens 1,500 lm, Nominal Length 3 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 34 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade, White (LT2007-WHT)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- STREAMLIGHT Yellow Rechargeable Led Proprietary, 275 lm lm (68785)
- MAXXIMA 5in./6in. 2700K Retrofit Rcsd LEDDwnlght, 950Lumens, Warm White, PK4 (MRL-61350W-4)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/850HE)
- GE LAMPS LED, 10 W, T5, Miniature Bi-Pin (G5) (LED10ET5G3/835HE)
- GE LAMPS LED Bulb Plug In, 5 5/6 in L, 9 W, PK4 (LED9G24q-V/8SC-4PK)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 5000K (LED150ED28/750)
- GE LAMPS 4 W, G16-1/2, Candelabra Screw (E12), PK2 (LED4DFG16C-C)
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- ILC Replacement for Damar 26171a LED Replacement replacement light bulb lamp (26171A LED REPLACEMENT DAMAR)
- Ge Lamps LED Light Bulbs