Shop All Vehicle Bulbs & Lenses
Ge Lamps
Halogen Sealed Beam Spotlight, PAR36,100W
Mfr # 4509
Zoro # G0282834
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape PAR36
- Bulb Base Type Screw Terminals
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 100W INC
Product Information
- Brand Ge Lamps
- MFR # 4509
- Zoro # G0282834
- UPC # 043168246507
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 4-1/2" |
Max. Overall Bulb Length | 5" |
Max Overall Bulb Length | 5" |
Overall Length | 2 3/4 in |
Bulb Dia. | 4 1/2 in |
Description
Incandescent Bulb, Bulb Base Type Screw Terminals, Bulb Housing Glass/Metal, Bulb Shape PAR36, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 8,750 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 4509, Voltage 13V AC, Watts 100 W, Bulb Beam Angle 10 Degrees , Rated Life 25 hr, Dimmable Yes, Light Color White, ANSI Code 4509, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 2 3/4 in, Light Distribution Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Female Elbow, 1/8-27, 1/4 In Tube Sz (1870X4)
- DORMAN Steel Cup Expansion Plug 13.70Mm Height, 555-007 (555-007)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- VELVAC 2020, L, C/Man, W, E1992, 96", Bk (714483)
- GE LAMPS Halogen Sealed Beam Floodlight, PAR36, 35W (35PAR36/H/WFL30-12V)
- GE LAMPS LED Type B U Lamp U6, T8, G13,3000 K (LED13BDT8/U6/830)
- GE LAMPS LED Type B U Lamp U6, T8, G13,5000 K (LED13BDT8/U6/850)
- GE LAMPS HID LED, 35 W, ED17, Medium Screw (E26) (LED35ED17/750/HAZ)
- GE LAMPS LED Type B U Lamp U6, T8, G13,4000 K (LED13BDT8/U6/840)
- GE LAMPS LED Type B U Lamp, T8, G13,5000 K (LED13BDT8/U/850)
- RACE SPORT Terminator Series H11 Fanless Led Conversion Headlight Kit (H11TLED)
- Ge Lamps Automotive Lighting