Shop All Halogen Light Bulbs
Ge Lamps
Halogen Light Bulb, T4,250W
Mfr # Q250CL/DC(ESS)-120V
Zoro # G2325391
original price:
$11.79
11% off
new price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Double Contact Bayonet (BA15d)
- Lighting Technology Halogen
- Shatter-Resistant No
- Watts 250 W
- Dimmable Yes
Product Information
- Brand Ge Lamps
- MFR # Q250CL/DC(ESS)-120V
- Zoro # G2325391
- UPC # 043168436977
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Max Overall Bulb Length | 3" |
Max. Overall Bulb Length | 3" |
Light Bulb Dia. | 1/2" |
Overall Length | 3 in |
Bulb Dia. | 1/2 in |
Description
Miniature Halogen Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Beam Angle Not Applicable, Bulb Dia. 1/2 in, Bulb Housing Glass/Metal, Bulb Shape T4, Color Rendering Index 100, Color Temperature 2950K, Incandescent Wattage Equivalency Not Applicable, Lumens 5,000 lm, Light Technology Halogen, Overall Length 3 in, Shatter-Resistant No, Trade Number ESS, Voltage 120V AC, Watts 250 W, Rated Life 2,000 hr, Bulb Finish Clear, Dimmable Yes, Light Color White, ANSI Code ESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITECORE BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light (BR35)
- STREAMLIGHT PROTAC HL USB RECHARGEABLE BLACK (SR88052)
- ILC Replacement for Athalon Fml-27ex-d replacement light bulb lamp (FML-27EX-D ATHALON)
- CURRENT Ge60W 5" Wht Globe Bulb (49780)
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC-130V)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/MC-ETG)
- GE LAMPS Halogen Light Bulb, T2 1/2,300W (Q300T3/CL(EHM))
- GE LAMPS Halogen Light Bulb, T4,250W (Q250CL/MC(EHT)-120V)
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/MC)
- ILC Replacement for Zoro 2v701 replacement light bulb lamp (2V701 ZORO)
- Ge Lamps Halogen Light Bulbs