Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast
Mfr # GE454-MV-PS90-F
Zoro # G5246175
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 4
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed/Rapid
Product Information
- Brand Ge Lamps
- MFR # GE454-MV-PS90-F
- Zoro # G5246175
- UPC # 043168675666
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 1/8 in |
Length | 11 3/4 in |
Width | 1 11/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, 3, 4, Max. Bulb Watts 222 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 250br40/clear/heat replacement light bulb lamp (250BR40/CLEAR/HEAT PQL)
- ILC Replacement For LIGHT BULB LAMP, B340R120HP (B340R120HP)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- TRESCO LIGHTING Tresco Remote 3 Zone 12Vdc Freedim Black (WLD-3RMT-BL)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- GE LAMPS GE LIGHTING 48/49 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-H-ULTRA)
- GE LAMPS GE LIGHTING 110 to 113 Watts, 4 Lamps, Electronic Ballast (GE432MAX-G-N)
- GE LAMPS GE LIGHTING 101 to 108 Watts, 2 Lamps, Electronic Ballast (GE259MAXP-N-ULTRA)
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- Ge Lamps Electronic Ballasts