Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast
Mfr # GE232-MV-PS-N
Zoro # G2135673
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T8
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Product Information
- Brand Ge Lamps
- MFR # GE232-MV-PS-N
- Zoro # G2135673
- UPC # 043168967143
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 3/16 in |
Width | 1 11/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 59 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Light Bulb (24E2-10PK)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Antique Bronze (LIV-261)
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass (60/112)
- ILC Replacement for Ballast Rww-psm218cqmvdwce (RWW-PSM218CQMVDWCE)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- GE LAMPS GE LIGHTING 110 to 113 Watts, 4 Lamps, Electronic Ballast (GE432MAX-G-N)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- GE LAMPS GE LIGHTING 142/145 Watts, 2 Lamps, Electronic Ballast (GE286MAXHO-N)
- GE LAMPS GE LIGHTING 96 to 97 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-L-ULTRA)
- ADVANCE PHILIPS ADVANCE 46 Watts, 2 Lamps, Electronic Ballast (IOP-2PSP32-LW-N)
- Ge Lamps Electronic Ballasts