Shop All Fluorescent Light Bulbs
Ge Lamps
GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb
Mfr # F32T8/SP35/U6/ECO
Zoro # G3776631
product price: $13.59
/ea
Sold in multiples of 12 for $163.08
$163.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 32W LFL
Product Information
- Brand Ge Lamps
- MFR # F32T8/SP35/U6/ECO
- Zoro # G3776631
- UPC # 043168281492
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Bend Radius | 6 in |
Max Overall Bulb Length | 22-1/2" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 22-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 1 in |
Overall Length | 22 1/2 in |
Description
U-Bend Fluorescent Bulb, Trade Number F32T8/SP*/U/6/ECO, Bulb Housing Glass/Metal, Bulb Shape T8, Color Temperature 3500K, Lumens 2,700 lm, Shatter-Resistant No, Bulb Bend Radius 6 in, Watts 32 W, Bulb Base Type Medium Bi-Pin (G13), Color Rendering Index 78, Dimmable Yes, Light Technology Fluorescent, Overall Length 22 1/2 in, Voltage 137V AC, ANSI Code 78901-ANSI-4027-1, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Manufacturers Warranty Length 3 yr
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 2-Pack (LR21451-2PK)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ACCLAIM LIGHTING Flood Light, Gloss White, Motion Activated (MFL2WH)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO2)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F34/CX41/WM/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- Ge Lamps Fluorescent Light Bulbs