Shop All Fluorescent Light Bulbs
Ge Lamps
GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb
Mfr # FC8T9/CW
Zoro # G3778065
product price: $8.69
/ea
Sold in multiples of 12 for $104.28
$104.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T9
- Bulb Base Type 4-Pin (G10q)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 22W Fluorescent
Product Information
- Brand Ge Lamps
- MFR # FC8T9/CW
- Zoro # G3778065
- UPC # 043168980388
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1-1/8" |
Overall Bulb Dia. | 8 in |
Bulb Dia. | 1 1/8 in |
Length | 8.3" |
Description
Circular Fluorescent Bulb, Bulb Base Type 4-Pin (G10q), Trade Number FC8T9/CW, Bulb Shape T9, Overall Bulb Dia. 8 in, Lumens 1,100 lm, Light Technology Fluorescent, Voltage 61V AC, Watts 22 W, Bulb Housing Glass/Metal, Color Rendering Index 60, Color Temperature 4100K, Shatter-Resistant No, ANSI Code 78901-ANSI-4031-1, Bulb Dia. 1 1/8 in, Bulb Start Type Rapid, Rated Life 12,000 hr, Standards Meets 2012 Lighting Legislation Energy, Light Color White, Dimmable Yes
Restrictions
- This item has been restricted from sale in the following states: CT, LA, ME, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY 2000 Lumen 4D Lantern with Red Safety Flasher (41-3119)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- ILC Replacement for Light Bulb / Lamp F20t12/350bl replacement light bulb lamp (F20T12/350BL LIGHT BULB / LAMP)
- IPOWER 3 Pack 5.9 Feet Lamp Cord with Line Cord Switch, White, 3PK (HILAMPCORDXSX3)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/SPX35/HO)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- Ge Lamps Fluorescent Light Bulbs