Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F18DBX/841/ECO
Zoro # G3244997
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 2-Pin (G24d-2)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 65W INC
Product Information
- Brand Ge Lamps
- MFR # F18DBX/841/ECO
- Zoro # G3244997
- UPC # 043168975803
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 6" |
Max. Overall Bulb Length | 6" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 6 1/8 in |
Bulb Dia. | 1/2 in |
Description
Plug-In CFL Bulb, Bulb Base Type 2-Pin (G24d-2), Bulb Finish Frosted, Trade Number F18DBX/841/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 65 W, Lumens 1,250 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 18 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge2Pk 40W Clr Fan Bulb (71393)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- TANK007 LIGHTING TANK007 Lighting ES12 R5 Mini Every Day Carry Flashlight (ES12 R5)
- BRIGHTLIGHT Adapter Lamp Shade Clipon Brs 60120 (BR428025)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/SPX50/ECO2)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO4P)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- Ge Lamps Fluorescent Light Bulbs