Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F32T8/SPX35/ECO/CVG
Zoro # G3784943
original price:
$17.07
25% off
Sold in multiples of 36 for $459.00
$459.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 32W LFL
Product Information
- Brand Ge Lamps
- MFR # F32T8/SPX35/ECO/CVG
- Zoro # G3784943
- UPC # 043168411264
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,860 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8/SPX35/ECO/CVG
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- HYGRADE Bulb, HID, 400, ED28, Mogul Base, Metal Halide (S5843)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/841/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/835/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO)
- ILC Replacement for Philips 30044-2 replacement light bulb lamp (30044-2 PHILIPS)
- Ge Lamps Fluorescent Light Bulbs