Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F28T8/XL/SPX35/ECO
Zoro # G3784873
original price:
$5.79
3% off
Sold in multiples of 36 for $201.24
$201.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 28W LFL
Product Information
- Brand Ge Lamps
- MFR # F28T8/XL/SPX35/ECO
- Zoro # G3784873
- UPC # 043168728645
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,675 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 45,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Regent 4/6/8 W Fluorescent Starter (FS-5B)
- ILC Replacement For SYLVANIA QTP 4X54T5HOUNV PSN HTW NL (WW-7RH4-8)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16CO)
- LUXRITE B11 LED Bulbs 7W (100W Equivalent) 800LM 5000K Bright White Dimmable E12 Candelabra Base 6-Pack (LR21638-6PK)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F28T8/XL/SPX50/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO4P)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F40DX/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- ILC Replacement for TCP 48942/41k replacement light bulb lamp (48942/41K TCP)
- Ge Lamps Fluorescent Light Bulbs