Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F96T8/XL/SPX41/2
Zoro # G0328356
Sold in multiples of 24 for $447.60
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$447.60
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 59W LFL
Product Information
- Brand Ge Lamps
- MFR # F96T8/XL/SPX41/2
- Zoro # G0328356
- UPC # 043168688703
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,950 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 24,000 hr
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC No Led Tactical Handheld Flashlight, 260 lm (RN3AAA-BXT)
- ILC Replacement for CDL E264120mr04c9 replacement light bulb lamp (E264120MR04C9 CDL)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 350-1050mA, 0-10V (T1M1UNV105P-60E)
- ILC Replacement for Lumapro 4rzu6 replacement light bulb lamp, 10PK (4RZU6 LUMAPRO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/841/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO/CVG)
- ILC Replacement for Damar Cfm32w/gx24q-3/841 Triple replacement light bulb lamp (CFM32W/GX24Q-3/841 TRIPLE DAMAR)
- Ge Lamps Fluorescent Light Bulbs